Hersey Meters Grounding Ring

HHBRING

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grounding rings are used to suppress electrical interference at the installation location for electromagnetic flow meters
  • The size of the grounding rings should always match the meter size (as opposed to the original pipe size) for installation with in-line meters
  • Two per meter are needed and are installed upstream and downstream of the flow meter
  • Use of grounding rings significantly reduces electrical noise and may be necessary for proper operation of electromagnetic flow meters installed in lined or non-conductive pipes

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
AWWA Specifications
AWWA C207, AWWA C701
Fitting Size 1
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316 SS
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
150#
Type
Grounding Ring
Weight
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday