Hersey Meters Water Meter Gallon Pull Down Wheel

HV029294

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Meter Thread
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Bronze
Type
Positive Displacement

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday