36 in. Double Drawer and Single Storage Door Combination in Stainless Steel
36 in. Double Drawer and Single Storage Door Combination in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-1/8 in
- Height:
- 21 in
- Material:
- Stainless Steel
- Product Type:
- Storage
- Width:
- 36 in