PointGuard® Ultra 6044 L Size Cotton and Fabric Gloves in Black

Part #H6044L  |  Item #7478798  |  Manufacturer Part #6044-L

Call for Pricing per PAIR

Glove Size:

L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clute cut with light weight SuperFabric® Spandex® shell
  • Shirred cuff with SuperFabric® liner
  • Highest needlestick resistance available provided by the layering of SuperFabric® brand material
  • Tested using actual 25 gauge needles (modified ASTM 1342-05 test)
  • Highest level of cut resistance over entire hand, exceeds ISEA/CE Level 5
  • Recommended use as an under-glove solution with appropriate top-glove combination
  • Launderable
  • Applications: waste management, medical, veterinarians, dental, and emergency services
  • Size: Large
  • Color: Black

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI Cut Level A9, ANSI Cut Level 4]

ASTM Specifications: ASTM F-1342 2005

CE Approved: Yes

Collection: PointGuard® Ultra 6044

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Glove Size: L

Glove Type: [Cut Resistant, Medical, Waste Handling and Recycling]

Material: [Cotton, Fabric]

Reusable: Yes

Thickness: 25 ga

Weight: 0.77