PointGuard® Ultra 6044 M Size Cotton and Fabric Gloves in Black

Part #H6044M  |  Item #7463939  |  Manufacturer Part #6044-M

Call for Pricing per PAIR

Glove Size:

M
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI Cut Level A9, ANSI Cut Level 4]

CE Approved: Yes

Collection: PointGuard® Ultra 6044

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Glove Size: M

Glove Type: [Medical, Puncture Resistant, Waste Handling and Recycling]

Material: [Cotton, Fabric]

Reusable: Yes

Thickness: 25 ga