1 L Primary Standard Kit for Hach 1720 C/D/E Process Turbidimeter

You last purchased this on
 
HF Scientific

1 L Primary Standard Kit for Hach 1720 C/D/E Process Turbidimeter

This product requires certification to purchase.
Brand image
You last purchased this on
 
HF Scientific

1 L Primary Standard Kit for Hach 1720 C/D/E Process Turbidimeter

  • Fast #
  • Part #H52050
  • Item #5092781
  • Manufacturer Part #52050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • USEPA Approved
  • Safe and non-toxic
  • Hach® compatible
  • The ProCal standard formulation utilizes a preservative that enhances stability but is safe and biodegrades rapidly in water
  • Pre-diluted, factory certified and ready to use
  • Requires Certification

Specifications

Brand Model Compatibility:
Hach® 1720 C/D/E Process Turbidimeter
CE Approved:
No
EPA Compliant:
No
NSF Certified:
No
Product Type:
Primary Standard Kit
Size:
1 L
UL Listed:
No