HF Scientific

1 L Primary Standard Kit for Hach 1720 C/D/E Process Turbidimeter

Part #H52070  |  Manufacturer Part #52070

Size:

1 L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hach® compatible
  • USEPA Approved
  • Safe and non-toxic
  • Pre-diluted, factory certified and ready to use
  • The ProCal standard formulation utilizes a preservative that enhances stability but is safe and biodegrades rapidly in water

Documents

Specifications

Brand Model Compatibility: Hach® 1720 C/D/E Process Turbidimeter

CE Approved: No

EPA Compliant: No

NSF Certified: No

Size: 1 L

Type: Primary Standard Kit

UL Listed: No