HF Scientific

120V Laboratory Turbidimeter

Part #H20001  |  Item #4934702  |  Manufacturer Part #20001

Call for Pricing EACH

Volts:

120V
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economical, easy-to-use benchtop meter
  • Meets US EPA requirements for method 180.1
  • Additional features include auto-ranging and RS-232 output for data transfer
  • Includes one set of calibration standards, sample cells with light shield caps, power supply and manual
  • Measurement range automatically adjusts based on sample turbidity

Specifications

CE Approved: No

EPA Compliant: No

NSF Certified: No

Power Source: AC

Type: Laboratory Turbidimeter

UL Listed: No

Volts: 120V