HF Scientific

20 NTU Primary Turbidity Standard for Hach® 1720 Turbidimeter 1L

Part #H52090  |  Manufacturer Part #52090

Size:

1 L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hach® compatible
  • USEPA Approved
  • Safe and non-toxic
  • Pre-diluted, factory certified and ready to use
  • The ProCal standard formulation utilizes a preservative that enhances stability but is safe and biodegrades rapidly in water

Documents

Specifications

Brand Model Compatibility: Hach® 1720 c/d/e Turbidimeter

EPA Compliant: Yes

Size: 1 L

Type: Procal Turbidity Standard