4 Online Turbidimeter White Light
4 Online Turbidimeter White Light
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Analyzers are easy to calibrate and verification can be performed in seconds
- Low volume (30 mL) sample chamber reduces calibration costs and provides quick response times
- The Microtol Online Turbidimeters have been specifically designed to meet regulations of the EPA 180.1
- Bubble rejection system eliminates bubbles without delaying response time
- Additional features include compact and two high/low alarms
- Microtol turbidimeters include desiccant, extra measuring cuvette with light shield, power supply and manual
- Diagnostics aid in troubleshooting and security code prevents tampering
- Ultrasonic self cleaning feature (Model 3 & 4 only) keeps the optical chamber clean in finished or raw water applications
- Core processor allows for data storage and software updates via USB
Specifications
- AMP:
- 0.02
- CSA Certified:
- Yes
- Depth:
- 7-3/4 in
- EPA Compliant:
- Yes
- Height:
- 14 in
- ISO:
- ISO 7027
- NEMA:
- NEMA 4X
- UL Listed:
- Yes
- Volts:
- 100/240V
- Width:
- 9 in