HF Scientific

500ml Primary Standard Kit for Hach 2100AN Laboratory Turbidimeter

Part #H52310  |  Manufacturer Part #52310

Size:

500 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hach® compatible
  • USEPA Approved
  • Safe and non-toxic
  • Pre-diluted, factory certified and ready to use
  • The ProCal standard formulation utilizes a preservative that enhances stability but is safe and biodegrades rapidly in water

Specifications

Brand Model Compatibility: Hach® 2100AN Laboratory Turbidimeter

CE Approved: No

EPA Compliant: No

NSF Certified: No

Size: 500 mL

Type: Primary Standard Kit

UL Listed: No