HF Scientific

500ml Primary Standard Kit for Hach 2100AN Laboratory Turbidimeter

Part #H52350  |  Item #5094228  |  Manufacturer Part #52350

Call for Pricing EACH

Size:

500 mL
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hach® compatible
  • USEPA Approved
  • Safe and non-toxic
  • Pre-diluted, factory certified and ready to use
  • The ProCal standard formulation utilizes a preservative that enhances stability but is safe and biodegrades rapidly in water

Documents

Specifications

Brand Model Compatibility: Hach® 2100AN Laboratory Turbidimeter

CE Approved: No

EPA Compliant: No

NSF Certified: No

Size: 500 mL

Type: Primary Standard Kit

UL Listed: No