500ml Primary Standard Kit for Hach 2100P Portable Field Turbidimeter
500ml Primary Standard Kit for Hach 2100P Portable Field Turbidimeter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- USEPA Approved
- Safe and non-toxic
- Hach® compatible
- The ProCal standard formulation utilizes a preservative that enhances stability but is safe and biodegrades rapidly in water
- Pre-diluted, factory certified and ready to use
Specifications
- Brand Model Compatibility:
- Hach® 2100P Portable Field Turbidimeter
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Primary Standard Kit
- Size:
- 500 mL
- UL Listed:
- No