HF Scientific Primary Standard Kit

H52520

Brand Model Compatibility

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hach® compatible
  • Pre-diluted, factory certified and ready to use
  • Safe and non-toxic
  • The ProCal standard formulation utilizes a preservative that enhances stability but is safe and biodegrades rapidly in water
  • USEPA Approved

SPECIFICATIONS

ADA Compliant
No
Application
Chemical, Drainage
Brand Model Compatibility
Hach® 2100Q Turbidimeter
CE Approved
No
EPA Compliant
No
FM Approved
No
NSF Certified
No
Size
500 mL
Type
Primary Standard Kit
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday