Hi-Visibility Headband Ear Muff in Bright Green, Black and Grey

You last purchased this on
 
Honeywell Howard Leight

Hi-Visibility Headband Ear Muff in Bright Green, Black and Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Howard Leight

Hi-Visibility Headband Ear Muff in Bright Green, Black and Grey

  • Fast #
  • Part #H1013941
  • Item #4304078
  • Manufacturer Part #1013941
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Green/Black/Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Patented Air Flow Control™ technology
  • Hi-visibility
  • Double-duty safety device
  • Telescopic muff-height adjustability
  • Soft, snap-in ear cushions
  • Requires Certification

Specifications

Color Finish Name:
Bright Green/Black/Grey
ISO:
ISO 9001
Material:
Metal
Noise Reduction Rating:
27