High Performance

12 oz. Gum Remover Aerosol

Part #HCP813  |  Manufacturer Part #CP813

Size:

12 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be used effectively for removing candle wax, putty and other gummy substances
  • Leaves no residue

Specifications

Application: Solvent

Material: Aerosol

Odor: Yes

Size: 12 oz

Type: HCP813