Heavy Duty Foaming Oven and Grill Cleaner, 20 oz.
Heavy Duty Foaming Oven and Grill Cleaner, 20 oz.
Package Quantity Info:
EA: 1 CA: 12 PT: 1200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Works in minutes
- Quickly cuts through heavy grease, baked on foods, and carbon stuck to ovens, grills, hoods, and drip pans
- Institutional strength
Documents
Specifications
- Application:
- Ovens
- MA Approved -:
- No
- Material:
- Aerosol
- Product Type:
- Cleaner
- SCAQMD Compliant:
- No
- Size:
- 20 oz
- WaterSense Labeled:
- No