20 oz. Glass Cleaner
This product has been replaced by
Manufacturer Part #CLA050CT
Performance Plus™ 20 oz. Glass Cleaner
Package Quantity Info:
EA: 1 CA: 12 PT: 1200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Leaves no film; no dripping, no running and no streaking
- Cleans, brightens and polishes
- Spray and wipe clean
- Net weight is 19 ozand can size is 20 oz
- Heavy foaming formulation with long lasting vertical cling
- Clean, fresh fragrance
- High foaming, easy-to-use product quickly breaks up soils
- For cleaning and polishing windows, mirrors and other glass surfaces
Specifications
- Collection:
- Performance Plus™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- MA Approved -:
- No
- Product Type:
- Pleasant
- Size:
- 20 oz
- WaterSense Labeled:
- No
- Weight:
- 19 oz