High Speed Steel Job Drill Bit

C44091

Bit Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bit Sizes
4/25 in
Coating
Black Oxide
Drill Bit Type
Spiral
Drilling Depth in
2-1/8 in
Length
3-1/4 in
Material
High Speed Steel
Shank Style
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday