Highline® HIGHLINE CH 1.28 GPF-PB W/INSUL + RH

Part #K5481-UR-47  |  Item #7262832  |  Manufacturer Part #5481-UR-47

Type:

K5481-UR-47
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitreous china.
  • Comfort Height® Round-front bowl.
  • Class Five® flushing system.
  • Includes right-hand polished chrome trip lever.
  • 1.28 gpf (4.8 lpf).
  • 2-1/8" (54 mm) fully glazed trap way.
  • 12" (305 mm) rough-in.
  • Supply line and Wax Ring not included, but required for installation. Recommended Wax Ring, and Connector Hose part numbers listed below.
  • 10-1/2" (267 mm) x 8-1/4" (210 mm) water area.
  • 27-3/4" (705 mm) x 18" (457 mm) x 31-1/4" (794 mm).

ADA Compliant

Specifications

ADA Compliant: Yes

Bowl Only - FEI: No

CEC Compliant: For Sale in CA

Collection: Highline®

Color Finish: Almond

Color Finish Category: Neutrals

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Height: 16-1/2 in

Length: 27-3/4 in

Material: Vitreous China

Tank Only - FEI: No

Toilet Type: Two Piece

Type: K5481-UR-47

Width: 18 in