1.33 oz Metal Blue Pipe Joint Compound
Leak Lock® 1.33 oz Metal Blue Pipe Joint Compound
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- All Metal
- Collection:
- Leak Lock®
- Color:
- Blue
- Pipe Compatibility:
- All Purpose
- Size:
- 1-1/3 oz
- Temperature Range:
- -200 to 400 Deg F