16 oz Metal Blue Pipe Joint Compound
Leak Lock® 16 oz Metal Blue Pipe Joint Compound
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Leak lock is a proven formulation that will stick toall clean surfaces and can be used to prevent vibrationfrom loosening nuts, bolts, plugs and fittings
- No hydrocarbons
- Ideal for joining dissimilar metals and other materials
- Chemically resistant
- No silicones, non toxic
Documents
Specifications
- Collection:
- Leak Lock®
- Color:
- Blue
- Pipe Compatibility:
- Metal
- Pressure - Maximum:
- 10000 psi
- Size:
- 16 oz
- Temperature Range:
- -200 to 400 Deg F