16 oz. Anti Fog Eyeglass Cleaner in Red
16 oz. Anti Fog Eyeglass Cleaner in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color: Blue
Specifications
- Color Finish Name:
- Red
- Maximum Temperature:
- 212
- Product Type:
- Cleaner
- Quick Release:
- No
- Size:
- 16 oz