Hillyard
1000ml Antimicrobial Foam Soap
Part #HIL0040702 | Item #7484327 | Manufacturer Part #HIL0040702
Size:
1000 mLProduct Details
- Designed to kill germs on hands and provide a clean, gentle hand washing experience
- Formulated to help keep hands conditioned during repeated and frequent use
- Thick, rich foam with a floral scent
- Use with Affinity™® Touch-Free dispensing system
- Capacity: 1000 mL
Documents
Specifications
Application: Hand Cleaning
Brand Model Compatibility: Affinity® Touch-Free Dispensing System
Color Finish: [Yellow, Gold]
Color Finish Category: Yellows
EcoLogo Certified: No
Green Seal Certified: No
Product Type: Soap
Size: 1000 mL
Type: Floral
UL Listed: No