2.5 L Spray and Wipe Cleaner

You last purchased this on
 
Hillyard Floor Products

Arsenal® 20 2.5 L Spray and Wipe Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hillyard Floor Products

Arsenal® 20 2.5 L Spray and Wipe Cleaner

  • Fast #
  • Part #HIL0182025
  • Item #7483922
  • Manufacturer Part #HIL0182025
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Goes to work quickly to eliminate the toughest dirt, grease, and grime
  • Unmatched cleaning power
  • The most aggressive ready-to-work spray and wipe cleaner we've ever made
  • Formulated to work instantly on contact
  • Less repeated applications, just spray on and wipe down
  • It removes a variety of stubborn stains and marks such as fingerprints, rubber marks, lipstick, pencil, crayon, hair and body oil, grease, shoe polish, smoke film, and many others
  • With a pleasant mountain berry fragrance
  • Requires Certification

Specifications

Application:
Dirt, Grease, Grime and Oil, Polishing
CARB OTC LEED Compliant:
No
Collection:
Arsenal® 20
Color Finish Name:
Black, Dark Purple
Dilution Rate:
1:20
Disposable:
No
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 4
Product Type:
Mountain Berry
Reusable:
Yes
Size:
2.5 L