Hillyard Floor Products

1 gal Carpet Pre-spray

Part #HIL0096506  |  Manufacturer Part #HIL0096506

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Concentrated carpet pre-spray approved by the Carpet and Rug Institute for superior cleaning efficiency with minimal residue
  • Contains no optical brighteners
  • Phosphate free
  • Encapsulation technology traps dirt by leaving a friable residue easily removed with a conventional vacuum

Documents

Specifications

Application: Carpet

Green Seal Certified: Yes

Package Quantity: Case of 4

Size: 1 gal

UL Listed: No