1 qt Tile and Grout Cleaner or Renovator (Case of 12)
1 qt Tile and Grout Cleaner or Renovator (Case of 12)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- It is formulated with a special blend of two acids and detergents to create a cleaner that removes heavy grease, oil, soil, and mineral deposits with ease
- Mint fragrance
- Perfect product for cleaning a wide variety of bathroom and shower surfaces, including shower stalls, partitions, grout, fiberglass, chrome, plastic composition, ceramic tile, and grout joints
Specifications
- Color Finish Name:
- Blue
- Dilution Rate:
- 1:35
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- Size:
- 1 qt