1.25 L Soap Dispenser in White
Affinity™ 1.25 L Soap Dispenser in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fully ADA compliant
- Measure less than 4" deep
- Space-saving dispenser design utilizes 25% less plastic by weight than other 1250 mL dispenser without compromising reliability or durability
- Color: White
- Can be set up as either push button access or key access for additional security
- A thoughtful backplate design covers most dispenser footprints eliminating extra wall plates or time-consuming wall repairs
- The large sight window makes it easy for staff to monitor refills
- Operates with less than 5 pounds of force
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 1.25 L
- Collection:
- Affinity™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-3/4 in
- Height:
- 10-3/4 in
- Material:
- Plastic
- Package Quantity:
- Case of 6
- UL Listed:
- No
- Width:
- 6-1/4 in