North Star® 5 gal High Solids Floor Finish

Part #HIL0052807  |  Item #7462100  |  Manufacturer Part #HIL0052807

Size:

5 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A 22% Solids formula that requires less coats and less labor
  • Self-leveling for easy application
  • A durable coating that buffs back
  • Color: White

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: North Star®

Color Finish: White

Color Finish Category: Whites

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 5 gal