Hillyard Floor Products

Suprox® 2.5 L Multi-purpose Cleaner (Case of 4)

Part #HIL0083825  |  Manufacturer Part #HIL0083825

Size:

2.5 L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Arsenal® 1 dispensing system
  • Cleans with the power of peroxide
  • Versatile product saves time and money
  • Dilution Rate: 1:40
  • pH: 3.50 - 4.60
  • Green Seal™ Standard GS-37
  • NSF authorized in category A1 and A4
  • C1 Kosher Certification™

Documents

Specifications

Application: Restroom

Collection: Suprox®

Color Finish: Yellow

Dilution Rate: 1:40

EcoLogo Certified: No

Green Seal Certified: Yes

Package Quantity: Case of 4

SCAQMD Compliant: No

Size: 2.5 L