2.5 L Floor Cleaner

You last purchased this on
 
Hillyard Floor Products

Top Clean® 2.5 L Floor Cleaner

  • Fast #
  • Part #HIL0081025
  • Item #7462840
  • Manufacturer Part #HIL0081025
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Hillyard Floor Products

Top Clean® 2.5 L Floor Cleaner

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Super concentrated for economical cost-in-use
  • Low foam formula
  • A fast acting synthetic cleaner that removes the soil and leaves the shine
  • Has a neutral pH formula designed to attack dirt without harming your floor or your floor finish
  • It is specially formulated for metal cross-linked finishes as it preserves the high gloss appearance without leaving a dulling buildup
  • Requires Certification

Specifications

Collection:
Top Clean®
Color Finish Name:
Blue
Dilution Rate:
Ready to Use
Green Seal Certified:
Yes
NSF:
NSF C1
NSF Certified:
Yes
Package Quantity:
Case of 4
Size:
2.5 L
UL Listed:
No