2.5 L Concentrated Window Cleaner (Case of 4)
Windo-Clean®+ 2.5 L Concentrated Window Cleaner (Case of 4)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wetting agents enhance cleaning performance
- Mild fragrance is easy to work with
- A concentrated cleaner for use on surfaces not damaged by water
- Not for use on anti-glare treated screens
- Dissolves grease, oil, fingerprints, smudges and soils quickly
- Use on glass, mirrors, CRT screens, TV screens, office equipment
Specifications
- Application:
- Glass
- Collection:
- Windo-Clean®+
- Color Finish Name:
- Purple
- Dilution Rate:
- 1:20
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Size:
- 2.5 L