Green Select® 2.5 L Bathroom Cleaner

Part #HIL0082925  |  Item #7483907  |  Manufacturer Part #HIL0082925

Call for Pricing per CASE

Size:

2.5 L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Formulated to be non-toxic, phosphate free, biodegradable, and non-flammable
  • Effective cleaning removes soap film and hard water deposits
  • Green Seal® certified
  • Contains no hazardous ingredients and is formulated with glycolic acid, the same organic acid found in sugar cane, beets and fruits
  • Good for cleaning ceramic tile, porcelain, sinks, toilet bowls, fiberglass, plastic, chrome, showers, and bathroom surfaces

Documents

Specifications

Application: [Tile, Porcelain, Fiberglass, Plastic, Chrome, Showers, Surface]

Collection: Green Select®

Color: Green

Dilution Rate: 1:20

EcoLogo Certified: No

Green Seal Certified: Yes

Product Type: Floral

SCAQMD Compliant: No

Size: 2.5 L