Green Select® 2.5 L Glass Cleaner

Part #HIL0082725  |  Item #7483918  |  Manufacturer Part #HIL0082725

Size:

2.5 L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Formulated to be effective with cold water, contains no phosphates and is biodegradable which means it has a lower impact on the environment
  • Will clean windows, TV screens, porcelain, plastic, counter tops, restroom fixtures, and stainless steel
  • Works well as an all-purpose spray and wipe for any surface not harmed by water
  • No volatile organic compounds and no added fragrance means it has a positive effect on good indoor air quality
  • Green Seal® Certified

Documents

Specifications

Application: [Television, Porcelain, Stainless Steel]

Collection: Green Select®

Color: Clear Blue

Color Finish Category: Whites

Dilution Rate: 1:20

Disposable: Yes

EcoLogo Certified: No

FSC Certified: Yes

Green Seal Certified: Yes

Material: Paper

Package Quantity: Case of 27

Product Type: Box

SCAQMD Compliant: No

Size: 2.5 L