2.5 L Non-Objectionable Scent Glass and Surface Cleaner in Blue
Kleenex® 2.5 L Non-Objectionable Scent Glass and Surface Cleaner in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Formulated without ammonia
- Cleans and polishes glass and plastic without scratching, streaking, fogging or clouding
- Use with Hillyard Connect® portable dispensing unit
Specifications
- Application:
- Cold
- Collection:
- Kleenex®
- Color:
- Blue
- Color Finish Category:
- Whites
- Dilution Rate:
- 1:64
- Disposable:
- Yes
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Material:
- Paper
- Maximum Temperature:
- 203
- Package Quantity:
- Case of 27
- Product Type:
- Box
- Size:
- 2.5 L