Hillyard

Locking Support Bracket for 88 Series Gallon Refills

Part #HIL99607  |  Manufacturer Part #HIL99607

Brand Model Compatibility:

88 Series Gallon Refills
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Arsenal junior wall mount retrofit support bracket
  • For use with 88 Series gallon refills

Specifications

Brand Model Compatibility: 88 Series Gallon Refills

EcoLogo Certified: No

Green Seal Certified: No

Installation Type: Wall Mount

Product Type: Bracket

SCAQMD Compliant: No