Hinge Pin Door Stop with Nylon Bushing in Satin Nickel

CNHP78US15

Manufacturer Part #: NHP78-US15

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Deluxe Hinge Pin Door Stop with Removable Nylon Bushing
  • Hinge Pin Diameter: ¼”
  • Hinge Sizes: 3 ½” x 3 ½”, 4” x 4”

SPECIFICATIONS

Application
Residential
Height
1-3/4 in
Type
Hinge Pin Door Stop
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday