HINGED LOOP STL HASP 1 VERTICAL OPE

You last purchased this on
 

HINGED LOOP STL HASP 1 VERTICAL OPE

This product requires certification to purchase.
Brand image
You last purchased this on
 

HINGED LOOP STL HASP 1 VERTICAL OPE

  • Fast #
  • Part #M418
  • Item #5093521
  • Manufacturer Part #418
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Keeps equipment operating while repairs or adjustments are being made
  • Heavy duty pry proof steel
  • Inside jaw dimensions are 3-1/8 in high by 1 in wide
  • Available with either a 1" or 3" vertical opening
  • Requires Certification

Specifications

Coating:
Zinc Plated
Diameter:
3-1/8 in
Length:
3-1/4 in
Material:
Steel
Type:
M418
Vertical Clearance:
1
Width:
2-3/8 in