13-1/2 in. 75W 1-Light Outdoor Wall Lantern in Anchor Bronze

You last purchased this on
 
Hinkley

13-1/2 in. 75W 1-Light Outdoor Wall Lantern in Anchor Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

13-1/2 in. 75W 1-Light Outdoor Wall Lantern in Anchor Bronze

  • Fast #
  • Part #H2574AR
  • Item #3536763
  • Manufacturer Part #2574AR
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Anchor Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2 year finish warranty
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Warm rich light bronze tone
  • For complete warranty information visit https://www.hinkleylighting.com
  • Classic, modern style with a nautical flair adds elegance to a variety of exteriors
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Anchor Bronze
Depth:
10 in
Dimmable:
No
Energy Star Compliant:
No
Glass Type:
Etched Amber Seeded Bound
Height:
13-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Transitional, Craftsman, Coastal
Material:
Brass, Aluminum
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
75 W
Width:
9 in