51W 3-Light Medium E-26 LED Vanity Fixture in Polished Chrome

You last purchased this on
 
Hinkley

Filmore 51W 3-Light Medium E-26 LED Vanity Fixture in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Filmore 51W 3-Light Medium E-26 LED Vanity Fixture in Polished Chrome

  • Fast #
  • Part #H5163CM
  • Item #7885424
  • Manufacturer Part #5163CM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Industrial
CSA Certified:
Yes
Collection:
Filmore
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
7-1/2 in
Installation Type:
Wall Mount
Length:
6-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
51 W
Weight:
3.5 lb
Width:
24 in