100W 1-Light Incandescent Vanity Fixture in Polished Nickel

You last purchased this on
 
Hinkley

Laurel 100W 1-Light Incandescent Vanity Fixture in Polished Nickel

  • Fast #
  • Part #H57550PN
  • Item #7164993
  • Manufacturer Part #57550PN
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Laurel 100W 1-Light Incandescent Vanity Fixture in Polished Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lifetime warranty on electrical wiring and components
  • Fixture can be mounted either up or down
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined look
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Gleaming luxe polished nickel finish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor
Collection:
Laurel
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
8-3/10 in
Light Bulb Type:
Incandescent
Lighting Style:
Traditional, Transitional, Coastal
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Weight:
2 lb
Width:
5 in