0 items

Hinkley Lighting Congress 1-Light 100W Wall Sconce

H3178

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Congress
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
10-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
12-4/5 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
9-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday