10 in. 3-Light Semi-Flushmount Ceiling Light in Oil Rubbed Bronze
Harper 10 in. 3-Light Semi-Flushmount Ceiling Light in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- 15 year finish warranty
- Lifetime warranty on electrical wiring and components
- Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
- Bold and robust dark bronze finish
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Specifications
- ADA Compliant:
- No
- Collection:
- Harper
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Length:
- 14-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14-1/2 in