Hinkley Lighting 100W 1-Light Medium E-26 Base Outdoor Large Wall Mount Sconce

H1745

Manufacturer Part #: 1745BK

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
23 in
Installation Type
Wall Mount
Length
15-1/4 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
11-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday