Hinkley Lighting 100W 1-Light Medium E-26 Base Outdoor Pendant

H1802

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Dimmable
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
14 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Medium E-26
Material
Cast Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday