0 items

Hinkley Lighting Congress 100W 1-Light Medium E-26 Base Wall Sconce

H3174

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Congress
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
9-3/10 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
13-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass, Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday