0 items

Hinkley Lighting 100W 1-Light Medium Semi-Flush Ceiling Light

H3149

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Diameter
7 in
Energy Star Compliant
No
Glass Type
Clear
Height
11-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lumens
1600
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday