Hinkley Lighting

100W 1-Light Medium Semi-Flush Ceiling Light in Polished Chrome

Part #H3149CM  |  Manufacturer Part #3149CM

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 15 year finish warranty
  • Sparkling chrome with reflective finish
  • Lifetime warranty on electrical wiring and components
  • For complete warranty information visit https://www.hinkleylighting.com
  • Classic, elegant lines and timeless details enhance a traditional space

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 7 in

Energy Star Compliant: No

Glass Type: Clear

Height: 11-1/4 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Lumens: 1600

Material: Die Cast Aluminum

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 100

Width: 7 in