0 items

Hinkley Lighting Brantley 100W 1-Light Wall Sconce

H4630

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Brantley
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
8-1/2 in
Energy Star Compliant
No
Glass Type
Marbled Amber
Height
12-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Metal
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
4-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday