0 items

Hinkley Lighting Bolla 100W 2-Light Bath Vanity Fixture

H5892

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 75W M Bulbs Required
  • Ever get a scrape or flux burn as a result of prepping copper
  • Patented abrasive technology design extends the life of the CopperKey by up to four times that of conventional tools
  • That's not the only twist built into this revolutionary new work saver
  • The CopperKey is faster, easier, and far more thorough than abrasive cloth It quickly cleans the outside of the tubing with its patented tungsten carbide coated staples that bite into the tube and strip to a shine in seconds
  • The memory base allows the staples to spring back after each use and keep optimum pressure on the tube during cleaning
  • The staples are offset so that the entire tubing surface will be covered without repositioning the tool
  • W: 16 1/4" H: 9 1/2"; Opal Etched Glass Shades
  • Wall Mount; Brushed Nickel
  • You don't get stripes where the staples missed the copper, as you do with other prep tools

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Bolla
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-3/4 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
8-3/4 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Die Cast Aluminum
Number Of Lights
2
Volts
120V
Watts
100
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday